1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F81238A9
Valley Craft Cylinder Hand Truck, Single - 9" Cylinder, Hand Brake, Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity
MI ITEM #
06585376
MFR #
F81238A9
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
VALLEY CRAFT, INC. F81238A9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F81238A9
Valley Craft Cylinder Hand Truck, Single - 9" Cylinder, Hand Brake, Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity
MI ITEM #
06585376
MFR #
F81238A9
Mfr description
F81238A9 HEAVY DUTY SINGLE CYLINDER
Lightweight spark-resistant aluminum tubing construction with notched joints and solid welds for safe, efficient handling of pressurized cylinders
Pneumatic tires and unique braking system
1" steel axle enclosed in a protective housing with sealed bearings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
16 in
Height
50 in
Weight
41 lbs
Width
20 in
Details
Number of Wheels
2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items