Motion
F89702
Valley Craft Drum Clamp & Rotate Powered Forklift Attachment, Hydra Grip - Forklift Powered Clamp/360° Rotation, 2000 lb. Capacity
MI ITEM #06585443
MFR #F89702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Clamp & Rotate Powered Forklift Attachment, Hydra Grip - Forklift Powered Clamp/360° Rotation, 2000 lb. Capacity
MI ITEM #06585443
MFR #F89702

Mfr description
F89702 HYDRA GRIP LIFT TRUCK-POWERED
  • Valley Craft's Lift Truck Powered Hydra Grip features a single set of fully hydraulic jaws - 360 degree rotation and clamping 18-28 in. diameter plastic - steel or fiber drums that are activated by an ergonomic hand-held pendant and a 2,000 lb. load capacity.
  • Unit requires lift truck to be equipped with auxiliary valve control and hydraulic quick couplers for operation.
  • The clamp/unclamp feature is accomplished via a rope pull activation of the selector valve.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Distance Between Fork Pockets
    19-3/8 in
  • Drum Diameter
    18 in-28 in
  • Height
    19 in
  • Jaw Size
    9 x 15 in
  • Length
    68 in
  • Weight
    560 lbs
  • Width
    33 in

Details

  • Color
    Green
  • Fork Pocket Dimensions
    2-1/2 H x 6-1/2 W x 37-1/2 in L
  • Includes
    Rotate Function
  • Load Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)