1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F87398A2
Valley Craft Steel Drum Grabber Forklift Attachment - Economy, 800 lb. Capacity, used w/ 55 Gallon Steel Drums
MI ITEM #
06585506
MFR #
F87398A2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
VALLEY CRAFT, INC. F87398A2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F87398A2
Valley Craft Steel Drum Grabber Forklift Attachment - Economy, 800 lb. Capacity, used w/ 55 Gallon Steel Drums
MI ITEM #
06585506
MFR #
F87398A2
Mfr description
F87398A2 DRUM SNATCHER MECHANICAL FORK
Valley Craft's Gravity-Actuated Mechanical Drum Snatcher Attachment is designed for customers with limited drum handling needs and features our unique knuckle-gripping system along with the natural pressure of the loaded drum to automatically grasp - move - stack - and palletize 23-24 in. diameter
55-gallon steel-ringed drums and has an 800 lb. load capacity.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Distance Between Fork Pockets
19-5/8 in
Drum Diameter
24 in
Height
4 in
Length
36 in
Weight
53 lbs
Width
22 in
Details
Color
Green
Fork Pocket Dimensions
1-5/8 H x 5-5/8 W x 16-3/4 in L
Load Capacity
800 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items