Motion
F89815A5
Valley Craft Drum Clamp Tilt & Rotate Powered Forklift Attachment, Ultra Grip - Battery Powered Clamp/120° Forward Tilt/360° Rotation, 2000 lb. Capacity
MI ITEM #06585577
MFR #F89815A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Clamp Tilt & Rotate Powered Forklift Attachment, Ultra Grip - Battery Powered Clamp/120° Forward Tilt/360° Rotation, 2000 lb. Capacity
MI ITEM #06585577
MFR #F89815A5

Mfr description
F89815A5 ULTRA GRIP III SELF-POWERED
  • Provides controlled three-way (clamp, tilt and rotate) proportional tilting capabilities to the left, right and forward while also offering the basic functions of inverting, moving, stacking and palletizing drums
  • Handles most steel, plastic and fiber drum types (18" to 28" diameter)
  • Sleek, tapered design for better viewing of jaws and load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Distance Between Fork Pockets
    19-3/8 in
  • Drum Diameter
    18 in-28 in
  • Height
    17 in
  • Jaw Size
    9 x 15 in
  • Length
    69 in
  • Weight
    855 lbs
  • Width
    33 in

Details

  • Color
    Green
  • Fork Pocket Dimensions
    2-1/2 H x 6-1/2 W x 37-1/2 in L
  • Includes
    Corded Remote, Corder Handheld, Forward Tilt Function, Rotate Function, Wireless Remote
  • Load Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)