Motion
F89701
Valley Craft Drum Clamp & Tilt Powered Forklift Attachment, Versa Grip - Battery Powered Clamp/120° Forward Tilt, 2000 lb. Capacity
MI ITEM #06585653
MFR #F89701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Clamp & Tilt Powered Forklift Attachment, Versa Grip - Battery Powered Clamp/120° Forward Tilt, 2000 lb. Capacity
MI ITEM #06585653
MFR #F89701

Mfr description
F89701 VERSA GRIP II SELF-POWERED
  • Valley Craft's Lift Truck Powered Versa-Grip II features hydraulic gripping and 120 degree forward dumping capabilities for moving and pouring 18-28 in. diameter steel and fiber drums with a 2,000 lb. load capacity.
  • Unit requires lift truck be equipped with auxiliary valve control and hydraulic quick couplers for operation.
  • The clamp/unclamp feature is accomplished via a rope pull activation of the selector valve.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Distance Between Fork Pockets
    19-3/8 in
  • Drum Diameter
    18 in-28 in
  • Height
    17 in
  • Jaw Size
    9 x 15 in
  • Length
    67 in
  • Weight
    779 lbs
  • Width
    33 in

Details

  • Color
    Green
  • Fork Pocket Dimensions
    2-1/2 H x 6-1/2 W x 37-1/2 in L
  • Includes
    Corded Remote, Fowarded Tilt Function, Clamping Function, Corder Handheld included
  • Load Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)