Motion
F89705
Valley Craft Drum Clamp Powered Forklift Attachment, Maxi Grip - Battery Powered Clamp, 2000 lb. Capacity
MI ITEM #06585660
MFR #F89705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Clamp Powered Forklift Attachment, Maxi Grip - Battery Powered Clamp, 2000 lb. Capacity
MI ITEM #06585660
MFR #F89705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Distance Between Fork Pockets
    19-3/8 in
  • Drum Diameter
    18 in-28 in
  • Height
    17 in
  • Jaw Size
    9 x 15 in
  • Length
    59 in
  • Weight
    639 lbs
  • Width
    33 in

Details

  • Color
    Green
  • Fork Pocket Dimensions
    2-1/2 H x 6-1/2 W x 37-1/2 in L
  • Includes
    Corded Remote, Clamping Function
  • Load Capacity
    2000 lbs

Overview

Mfr description
F89705 MAXI GRIP II SELF-POWERED
  • Clamp function
  • Handles steel, plastic and fiber drum (18" to 28" diameter)
  • Built to increase efficiency of basic moving, stacking and palletizing actions
  • Optimal for fast and effective warehousing drum inventories Lift Truck Powered
  • Unit is fork-mounted and requires that the lift truck be equipped with auxiliary valve control and hydraulic quick couplers for operation
  • Clamp/unclamp accomplished via a rope pull activation of the selector valve Self Powered
  • Built-in 12V, battery-operated Power-Pak and self-contained hydraulics
  • System pressure and battery discharge gauges
  • Includes: Corded control box, batteries and charger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought