Motion
F89698
Valley Craft Drum Clamp & Rotate Powered Skid Steer Attachment - Skid Steer Powered Clamp/360° Rotation, 2000 lb. Capacity
Mi Item #06585661
MFR #F89698
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Clamp & Rotate Powered Skid Steer Attachment - Skid Steer Powered Clamp/360° Rotation, 2000 lb. Capacity
Mi Item #06585661
MFR #F89698

Mfr description
F89698 SKID STEER HYDRAULIC DRUM
  • Valley Craft's Hydraulic Skid Steer Attachment is designed for most 18-28 in. diameter drums and cylinders - features rubber-lined jaws - 360 degree rotation and a 2,000 lb. load capacity.
  • A universal back plate that is set up for Case and Bobcat skid-steer loaders - but can easily be adapted on request for other mount in frame types on other brands and the top flange is made into a step - complete with non-slip safety strip.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drum Diameter
    18 in-28 in
  • Height
    21 in
  • Jaw Size
    9 x 15 in
  • Length
    52 in
  • Weight
    625 lbs
  • Width
    46 in

Details

  • Color
    Green
  • Load Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)