1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F86165A5
Valley Craft Plastic Drum Grabber Forklift Attachment - Deluxe, 1000 lb. Capacity, used w/ 30/55/85 Gallon Plastic Drums
MI ITEM #
06585669
MFR #
F86165A5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
VALLEY CRAFT, INC. F86165A5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F86165A5
Valley Craft Plastic Drum Grabber Forklift Attachment - Deluxe, 1000 lb. Capacity, used w/ 30/55/85 Gallon Plastic Drums
MI ITEM #
06585669
MFR #
F86165A5
Mfr description
F86165A5 AUTO GRIP DH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drum Diameter
22 in-24 in
Height
7 in
Length
31 in
Weight
103 lbs
Width
26-34 in
Details
Color
Green
Load Capacity
1000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items