Specifications
Dimensions
- Distance Between Fork Pockets13-25 in
- Drum Diameter18 in-28 in
- Height7 in
- Jaw Size3 x 15 in
- Length31 in
- Weight103 lbs
- Width26-40 in
Details
- ColorGreen
- Fork Pocket Dimensions1-5/8 H x 5-5/8 W x 16-3/4 in L
- Load Capacity1500 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)