1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F87969A1
Deep Door Bin Cabinet - 192 Bins, Smoke Gray
MI ITEM #
06585734
MFR #
F87969A1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F87969A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F87969A1
Deep Door Bin Cabinet - 192 Bins, Smoke Gray
MI ITEM #
06585734
MFR #
F87969A1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Depth
24 in
Height
84 in
Overall Height
84 in
Width
48 in
Details
Color
Smoke Gray
Number of Bins
192
Overview
Mfr description
F87969A1 DEEP DOOR BIN CABINET 48 IN. W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought