Motion
F87459A8
Valley Craft Half Cabinet, Deep Door - 36"W x 24"D x 36"H, Fully Louvered, (74) Bins, 14 Gauge
Mi Item #06585737
MFR #F87459A8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Half Cabinet, Deep Door - 36"W x 24"D x 36"H, Fully Louvered, (74) Bins, 14 Gauge
Mi Item #06585737
MFR #F87459A8

Mfr description
F87459A8 HALF-CAB 36 IN. W X 24 IN. D X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    36 in
  • Width
    36 in

Details

  • Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)