Motion
F85869A6
Extra Wide Storage Cabinet - 212 Bins, Smoke Gray
MI ITEM #06585754
MFR #F85869A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Wide Storage Cabinet - 212 Bins, Smoke Gray
MI ITEM #06585754
MFR #F85869A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F85869A6 EXTRA WIDE STORAGE CABINET 72

Specifications

  • Cabinet Style
    half bins
  • Number of Bins
    212
  • Color
    Smoke Gray
  • Height
    84 in
  • Overall Height
    84 in
  • Depth
    24 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought