1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89780A7 HEAVY DUTY STEEL CABINET 36 X
Valley Craft Heavy Duty Shelf Cabinet - 36"W x 24"D x 72"H, (4) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
Mi Item #
06585769
MFR #
F89780A7 HEAVY DUTY STEEL CABINET 36 X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F89780A7 HEAVY DUTY STEEL CABINET 36 X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89780A7 HEAVY DUTY STEEL CABINET 36 X
Valley Craft Heavy Duty Shelf Cabinet - 36"W x 24"D x 72"H, (4) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
Mi Item #
06585769
MFR #
F89780A7 HEAVY DUTY STEEL CABINET 36 X
Mfr description
F89780A7 HEAVY DUTY STEEL CABINET 36 X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
72 in
Width
36 in
Details
Color
Gray
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items