1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89807A3
Valley Craft Heavy Duty Shelf Cabinet - 36"W x 24"D x 84"H, (4) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
MI ITEM #
06585773
MFR #
F89807A3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F89807A3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89807A3
Valley Craft Heavy Duty Shelf Cabinet - 36"W x 24"D x 84"H, (4) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
MI ITEM #
06585773
MFR #
F89807A3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89807A3 HEAVY DUTY STEEL CABINET 36 X
Specifications
Color
Gray
Height
84 in
Depth
24 in
Width
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought