1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F88128A1
Valley Craft Drawer Cabinet, Deep Door - 48"W x 24"D x 72"H, (4) Drawers, Half Louvered Doors/Interior, (72) Bins, (2) Interior Shelves, (12) Door Shelves, 14 Gauge
MI ITEM #
06585783
MFR #
F88128A1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F88128A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F88128A1
Valley Craft Drawer Cabinet, Deep Door - 48"W x 24"D x 72"H, (4) Drawers, Half Louvered Doors/Interior, (72) Bins, (2) Interior Shelves, (12) Door Shelves, 14 Gauge
MI ITEM #
06585783
MFR #
F88128A1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F88128A1 UTILITY DRAWER CABINET 48 IN.
Specifications
Color
Gray w/ Red drawers
Height
72 in
Overall Height
72 in
Depth
24 in
Width
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data