Motion
F85880A5
Valley Craft Pegboard Cabinet - 48"W x 24"D x 78"H, Bin & Tool, Half Louvered Door Panels, (64) Bins, Half Pegboard Door Panels, (2) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
MI ITEM #06585802
MFR #F85880A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Pegboard Cabinet - 48"W x 24"D x 78"H, Bin & Tool, Half Louvered Door Panels, (64) Bins, Half Pegboard Door Panels, (2) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
MI ITEM #06585802
MFR #F85880A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F85880A5 MULTI-USE UTILITY CABINET 48

Specifications

  • Color
    Gray
  • Height
    78 in
  • Depth
    24 in
  • Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought