Motion
F85881A4
Valley Craft Pegboard Cabinet - 48"W x 24"D x 78"H, Tool, Pegboard Door Panels, (4) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
MI ITEM #06585803
MFR #F85881A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Pegboard Cabinet - 48"W x 24"D x 78"H, Tool, Pegboard Door Panels, (4) Shelves, 1000 lb. Capacity/Shelf, 14 Gauge
MI ITEM #06585803
MFR #F85881A4

Mfr description
F85881A4 MULTI-USE UTILITY CABINET 48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    78 in
  • Width
    48 in

Details

  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)