1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F87843A3
Jumbo Bin Storage Cabinet - 147 Bins, Smoke Gray
Mi Item #
06585804
MFR #
F87843A3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F87843A3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F87843A3
Jumbo Bin Storage Cabinet - 147 Bins, Smoke Gray
Mi Item #
06585804
MFR #
F87843A3
Mfr description
F87843A3 JUMBO BIN CABINET 48 IN. W X
Available in a variety of sizes and multiple bin and shelving options
All cabinets feature a 3-point locking handle Bin sizes (W x L x H)
XSmall (XS): 4" x 5" x 3", 8 lb capacity each
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
78 in
Overall Height
78 in
Width
48 in
Details
Cabinet Style
full bins
Color
Smoke Gray
Number of Bins
147
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items