1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F87970A0
Deep Door Bin Cabinet - 144 Bins, Smoke Gray
MI ITEM #
06585834
MFR #
F87970A0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F87970A0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F87970A0
Deep Door Bin Cabinet - 144 Bins, Smoke Gray
MI ITEM #
06585834
MFR #
F87970A0
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F87970A0 DEEP DOOR BIN AND SHELF
Specifications
Number of Bins
144
Color
Smoke Gray
Height
84 in
Overall Height
84 in
Depth
24 in
Width
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data