1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F80159A9
Valley Craft Drum Dumper - 60" Dump Height, 1500 lb. Capacity
Mi Item #
06585955
MFR #
F80159A9
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
VALLEY CRAFT, INC. F80159A9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F80159A9
Valley Craft Drum Dumper - 60" Dump Height, 1500 lb. Capacity
Mi Item #
06585955
MFR #
F80159A9
Mfr description
F80159A9 SINGLE STAGE LOW LEVEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
72 in
Length
52 in
Weight
520 lbs
Width
36 in
Details
Color
Green
Load Capacity
1500 lbs
Power Source
110V 20A outlet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items