1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F80158A8
Valley Craft Drum Dumper - 60" Dump Height, Portable, 1500 lb. Capacity
MI ITEM #
06585961
MFR #
F80158A8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
VALLEY CRAFT, INC. F80158A8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F80158A8
Valley Craft Drum Dumper - 60" Dump Height, Portable, 1500 lb. Capacity
MI ITEM #
06585961
MFR #
F80158A8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F80158A8 SINGLE STAGE LOW LEVEL
Specifications
Weight
550 lbs
Color
Green
Height
72 in
Length
52 in
Load Capacity
1500 lbs
Power Source
110V 20A outlet
Width
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data