Motion
F80162A2
Valley Craft Drum Dumper - 36" Dump Height, Portable, 1500 lb. Capacity
MI ITEM #06585963
MFR #F80162A2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Dumper - 36" Dump Height, Portable, 1500 lb. Capacity
MI ITEM #06585963
MFR #F80162A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    60 in
  • Length
    52 in
  • Weight
    480 lbs
  • Width
    36 in

Details

  • Color
    Green
  • Load Capacity
    1500 lbs
  • Power Source
    110V 20A outlet

Overview

Mfr description
F80162A2 SINGLE STAGE LOW LEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought