1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F87874A6
Valley Craft Adjustable Height Work Table - Steel w/ Hardwood Top, 120"W x 48"D x 28-42"H, 2000 lb. Capacity
MI ITEM #
06586047
MFR #
F87874A6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Workstations
VALLEY CRAFT, INC. F87874A6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F87874A6
Valley Craft Adjustable Height Work Table - Steel w/ Hardwood Top, 120"W x 48"D x 28-42"H, 2000 lb. Capacity
MI ITEM #
06586047
MFR #
F87874A6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F87874A6 FOLDING WORK TABLE 48 IN. W X
Specifications
Depth
48 in
Color
Gray
Height
26-42 in
Width
120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data