Motion
F85827A0
Valley Craft Mobile Shop Desk, Industrial - (1) Drawer, 400 lb. Capacity
MI ITEM #06586076
MFR #F85827A0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Mobile Shop Desk, Industrial - (1) Drawer, 400 lb. Capacity
MI ITEM #06586076
MFR #F85827A0

Mfr description
F85827A0 OPEN BASE SHOP DESK WITH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    20 in
  • Height
    51 in
  • Weight
    70 lbs
  • Width
    23 in

Details

  • Color
    Gray
  • Gauge
    16
  • Load Capacity
    400 lbs
  • Number of Wheels
    4
  • Wheel Material Type
    solid rubber, 2 front locking swivel , 2 swivel casters, 3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)