Motion
F85829A8
Valley Craft Mobile Shop Desk, Deluxe - (2) Drawers (1) Door, 1000 lb. Capacity
MI ITEM #06586077
MFR #F85829A8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Mobile Shop Desk, Deluxe - (2) Drawers (1) Door, 1000 lb. Capacity
MI ITEM #06586077
MFR #F85829A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    20 in
  • Height
    51 in
  • Weight
    150 lbs
  • Width
    23 in

Details

  • Color
    Gray
  • Gauge
    16
  • Load Capacity
    1000 lbs
  • Number of Wheels
    4
  • Wheel Material Type
    mold-on rubber, 2 front locking swivel , 2 rigid casters, 5 in

Overview

Mfr description
F85829A8 2-DRAWER SHOP DESK WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought