Motion
FF3042-1010S
Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
MI ITEM #06586665
MFR #FF3042-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
MI ITEM #06586665
MFR #FF3042-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3042-1010S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORB
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Manufacturer Upc Number
    678146109026
  • End 2 Style
    Push to Connect
  • End 2 Size
    5/8 in
  • End 1 Size Type
    7/8 in
  • End 2 Size Type
    5/8 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.480 in
  • Height
    1.06 in
  • Width
    1.06 in
  • Length
    1.50 in
  • Weight
    0.01 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
  • End 1 Type
    ORB
  • End 2 Type
    Push to Connect
  • Hex Size
    1.26 in
  • Manufacturer Catalog Number
    FF3042-1010S
  • Standards Met
    DIN 2ST|ASTM B117|SAE J1176
  • Working Pressure
    500 psi
  • Fitting Shape
    180°
  • Overall Length
    1.50 in
  • Hex
    1.26 in
  • Series
    FF3042 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text