Motion
FF3042-1212S
Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
Mi Item #06586669
MFR #FF3042-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
Mi Item #06586669
MFR #FF3042-1212S

Mfr description
FF3042-1212S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • End 1 Size Type
    1 1/16 in
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 in
  • Height
    1.26 in
  • Hex
    1.62 in
  • Hex Size
    1.62 in
  • Inside Diameter
    0.610 in
  • Length
    1.85 in
  • Overall Length
    1.85 in
  • Weight
    0.34 lb
  • Width
    1.26 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
  • End 1 Style
    ORB
  • End 1 Thread
    1 1/16-12
  • End 1 Type
    ORB
  • End 2 Style
    Push to Connect
  • End 2 Type
    Push to Connect
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF3042-1212S
  • Manufacturer Upc Number
    678146109064
  • Material
    Carbon Steel
  • Series
    FF3042 Series
  • Standards Met
    ASTM B117|SAE J1176|DIN 2ST
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)