Motion
FF3046-0806S
Eaton Aeroquip FF3046 Series Elbow Adapters STC/ORB Male - Carbon Steel
MI ITEM #06586671
MFR #FF3046-0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF3046 Series Elbow Adapters STC/ORB Male - Carbon Steel
MI ITEM #06586671
MFR #FF3046-0806S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF3046-0806S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    3/4-16
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4 - 16
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    500 psi
  • Height
    2.140 in
  • Width
    0.880 in
  • Length
    1.520 in
  • Weight
    0.10 lb
  • Overall Length
    1.520 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought