Motion
ASNH 506-605

SKF
ASNH 506-605

Bearing End Cap - Sealed Closed Cap Type, 1.7813 in OD, Polymer Material
Mi Item #06586675
MFR #ASNH 506-605
Price$144.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 506-605

Bearing End Cap - Sealed Closed Cap Type, 1.7813 in OD, Polymer Material
Mi Item #06586675
MFR #ASNH 506-605

Mfr description
ASNH506-605
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.58/each

Specifications

Dimensions

  • Outside Diameter  
    1.7813 in
  • Overall Width
    5 mm
  • Weight
    0.05 lbs
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Bearing Number
    1206 EKTN9, 1206 ETN9, 1305 EKTN9, 2206 EKTN9, 2206 ETN9, 22206 EK, BS2-2206-2CS, C 2206 KTN9, C2206 TN9
  • Compatible Housed Unit
    SNL 506-605
  • End Cap Type
    Sealed Closed Cap
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577655547
  • Material
    Polymer
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577655547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)