Motion
VQZ3151-5YZ1-X68-Q

SMC CORP OF AMERICA
VQZ3151-5YZ1-X68-Q

Solenoid-operated Air Control Valve - 5-Way, DIN Connector, Base Mounted
Mi Item #06586754
MFR #VQZ3151-5YZ1-X68-Q
Price$131.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3151-5YZ1-X68-Q

Solenoid-operated Air Control Valve - 5-Way, DIN Connector, Base Mounted
Mi Item #06586754
MFR #VQZ3151-5YZ1-X68-Q

Mfr description
VQZ3151-5YZ1-X68-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.24/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ3000
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to 50 °C
  • Piping Type
    Base Mounted
  • Series
    VQZ3000
  • Solenoid Electrical Entry
    DIN Connector
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ3000
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)