1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84402 3/8 DRIVE IMPACT HEX SOCKET 7/16
3/8" Drive, 7/16" Hex Size Hex Bit Socket 0.51" Bit Length, 1-31/32" OAL
MI ITEM #
06587101
MFR #
84402 3/8 DRIVE IMPACT HEX SOCKET 7/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Gearwrench 84402 3/8 DRIVE IMPACT HEX SOCKET 7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84402 3/8 DRIVE IMPACT HEX SOCKET 7/16
3/8" Drive, 7/16" Hex Size Hex Bit Socket 0.51" Bit Length, 1-31/32" OAL
MI ITEM #
06587101
MFR #
84402 3/8 DRIVE IMPACT HEX SOCKET 7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
84402 3/8 DRIVE IMPACT HEX SOCKET 7/16
Specifications
Drive Size
3/8 in
Overall Length
7/16 in in
PSC Code
5120
Hex Size
7/16 in
ASME Spec
B107.33M
BitLength
0.510 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data