Specifications
Dimensions
- Body Size30
- Port Size3/8 NPT
Details
- Bowl MaterialMetal Bowl
- Bowl OptionsWith Sight Glass
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Closed)
- Filter TypeModular Style Filter
- Manufacturer Catalog
- Manufacturer Product Page
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)