Motion
6700

NTN
6700

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 15 mm OD, 3 mm Width, Open, Without Snap Ring
Mi Item #06587493
MFR #6700
Price$121.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6700

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 15 mm OD, 3 mm Width, Open, Without Snap Ring
Mi Item #06587493
MFR #6700

Mfr description
6700 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.10/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0039 in, 0.100 mm
  • Inner Ring Width
    0.1181 in, 3.000 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    3 mm
  • Precision Rating
    Class 0
  • Weight
    0.004 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Crown Type)
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6700 BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 6700 is a 10 mm bore radial deep groove ball bearing with an open design and a 15 mm outside diameter for industrial use.
  • Manufacturer Catalog Number
    6700
  • Manufacturer Upc Number
    4547359406290
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    210 lbf
  • Radial Static Load Capacity
    90 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359406290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)