Motion
VSR8-4-FIG-D-3VZR

SMC CORP OF AMERICA
VSR8-4-FIG-D-3VZR

VALVE, ISO
Mi Item #06587762
MFR #VSR8-4-FIG-D-3VZR
Price$199.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-4-FIG-D-3VZR

VALVE, ISO
Mi Item #06587762
MFR #VSR8-4-FIG-D-3VZR

Mfr description
VSR8-4-FIG-D-3VZR VALVE, ISO
  • VSR/S8-4 (size 01) conforms to ISO 15407-2
  • Accomodate IP65 enclosure
  • Large capacity: flow rate 1000L/min (ANR); cylinder drivingsize ø100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.40/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VSR
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)