Motion
EN2804TX8

LIFT-ALL
EN2804TX8

4" X 8 ' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #06587894
MFR #EN2804TX8
Price$186.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2804TX8

4" X 8 ' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #06587894
MFR #EN2804TX8

Mfr description
EN2804TX8 ENDLESS SLING EN2-804T X8'
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.60/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    9.07 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    41400 lbs
  • Choker Capacity
    16500 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886100421
  • Material
    POLYESTER
  • Nominal Break Strength
    20700 lbs
  • Plies
    2
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886100421
  • Vertical Capacity 90
    20700 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)