Motion
MFXBN/HC200GI10BF3.0/-B3.5

HYDAC CORP
MFXBN/HC200GI10BF3.0/-B3.5

02092636 Medium Pressure Hydraulic Filter - MFX Series, 200 Size, 10 micron, 35 gpm, Betamicron® (Low Collapse), 725 psi Max, Visual Analog, 50 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #06588065
MFR #MFXBN/HC200GI10BF3.0/-B3.5
Price$599.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFXBN/HC200GI10BF3.0/-B3.5

02092636 Medium Pressure Hydraulic Filter - MFX Series, 200 Size, 10 micron, 35 gpm, Betamicron® (Low Collapse), 725 psi Max, Visual Analog, 50 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #06588065
MFR #MFXBN/HC200GI10BF3.0/-B3.5

Mfr description
MFXBN/HC200GI10BF3.0/-B3.5
  • Eco-friendly, cost-effective alternative to spin-on filters
  • Integrated retrofit protection
  • Longer service life of the filter bowl because of fatigue resistant up to 725 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.16/each

Specifications

Dimensions

  • Overall Length
    326 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Size
    200
  • Weight
    3.90 lbs

Details

  • Additional Details
    ECO-friendly, cost effective high performance alternative to spin-on filters.
  • Bowl Material
    Extruded Aluminum
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    2600 psi
  • Collapse Rating
    290 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    725 psi @ 1 million cycles
  • Filter Rating
    10 micron
  • Filter Type
    Medium Pressure In-Line
  • Head Material
    Die Cast Aluminum
  • Indicator Type
    Visual Analog
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    725 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Min Operating Temperature
    -22 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFX
  • Trip Pressure
    36 psid
  • Valve Bypass Cracking Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)