Overview
Mfr description
30934 M22 X 2.50; PLUG; SPIRAL POINT
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length4-11/16 in
- Series2101M
- Thread DirectionRight Hand
- Thread SizeM22 x 2.5
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data