Motion
Y9294L
Y9294L
MI ITEM #06589267
MFR #Y9294L
Your Price$12.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9294L
MI ITEM #06589267
MFR #Y9294L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.78/pr(List $14.70)

Overview

Mfr description
Y9294L VIS-TECH W/PU PALM CUT LEVEL 4
  • CUT RESISTANT ANSI 4 W

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    High Performance Fibers
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Protection Type
    Palm Coated
  • Application
    Construction,Metal Fabrication,Assembly
  • Color
    Black, Hi-Vis Orange
  • Coating Material
    Polyurethane
  • Length
  • Manufacturer Catalog Number
    Y9294L
  • Harmonization Code
    6116105520
  • Description
    VIS-TECH HI-VIS ORANGE GLOVE , L
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551062738
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text