Motion
12640
CHILL-ITS® Hard Hat Brim with Neck Shade - Polyester Material, Color: Hi-Vis Lime, Cooling Method: Shade, High Visibility Shade
MI ITEM #06589321
MFR #12640
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Hard Hat Brim with Neck Shade - Polyester Material, Color: Hi-Vis Lime, Cooling Method: Shade, High Visibility Shade
MI ITEM #06589321
MFR #12640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.32/each

Specifications

Dimensions

  • Length
    16.75 in
  • Size
    Universal
  • Width
    0.375 in

Details

  • Additional Details
    100% Polyester fabric - Universal design - elastic inner rim to fit most hard hats - Blocks the sun's rays keeping workers comfortable in environments absent from other forms of shade - Patent Pending Colors: Hi-Vis Lime, Hi-Vis Orange
  • Color
    Lime
  • Cooling Method
    Shade
  • Country of Origin
    IDN
  • Description
    6660 Lime Hard Hat Brim with Neck Shade
  • Group & Class
    Cooling
  • High Visibility
    High Visibility Shade
  • Includes
    1 Hard Hat Neck Shade
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Absorptive
  • UPC_NO
    720476126409

Overview

Mfr description
6660 HARD HAT BRIM WITH SHADE, LIME,
  • The Chill-Its® 6660 Hard Hat Brim with Neck Shade attaches to hard hats to shade the face and neck for protection against sun damage. This full brim shade fits most hard hats, with an elastic rim plus patented hook & loop attachments for securing to the suspension. A durable plastic ring makes sure the brim holds its shape and a wide panel shade extends down for complete back-of-neck coverage. Available in hi-vis lime and hi-vis orange to keep workers safe and seen. Hand wash as needed and hang to dry. Ideal for those working in hot environments where shade is needed, including construction, roofing and landscaping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought