Motion
MT1810563
Mechanic Drill Bit - 13/64 in Drill, 3-5/8 in Flute Length, 118 ° Point Angle, High Speed Steel Material
MI ITEM #06589324
MFR #MT1810563
Price$15.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 13/64 in Drill, 3-5/8 in Flute Length, 118 ° Point Angle, High Speed Steel Material
MI ITEM #06589324
MFR #MT1810563

Mfr description
1314-13/64 HSSST LENGTH, PART 10563
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.84/each

Specifications

Dimensions

  • Diameter
    0.2031 in, 5.16 mm
  • Drill Bit Size
    13/64 in
  • Flute Length
    3-5/8 in
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Taper Length
  • Coolant Delivery
    External
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1314
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)