1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
E0011B/12
Electrical/Lineman Insulating Gloves - Size 12, Natural Rubber, Straight Cuff, 11 in Long, Class Number: 00
MI ITEM #
06589340
MFR #
E0011B/12
Price
$153.77
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
SALISBURY E0011B/12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
E0011B/12
Electrical/Lineman Insulating Gloves - Size 12, Natural Rubber, Straight Cuff, 11 in Long, Class Number: 00
MI ITEM #
06589340
MFR #
E0011B/12
Mfr description
E0011B/12 LINEMAN GLOVES CLASS 00 LOW V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$153
.77
/each
Add to Cart
Specifications
Dimensions
Glove Size
12
Length
11 in
Details
AC Maximum Use Voltage
500 V
AC Test Voltage
2500 V
Class Number
00
Color
Black
Cuff Type
Straight
Material
Natural Rubber
Standards Met
ASTM D120, IEC EN60903
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items