Overview
Mfr description
E0014B/10H LINEMAN GLOVES CLASS 00 LOW V
Specifications
- Glove Size10-1/2
- Class Number00
- Length
- ColorBlack
- MaterialNatural Rubber
- Cuff TypeStraight
- Standards MetASTM D120, IEC EN60903
- AC Maximum Use Voltage500 V
- AC Test Voltage2500 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data