Motion
E0014B/8

SALISBURY
E0014B/8

Electrical/Lineman Insulating Gloves - Size 8, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 00
Mi Item #06589355
MFR #E0014B/8
Price$171.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E0014B/8

Electrical/Lineman Insulating Gloves - Size 8, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 00
Mi Item #06589355
MFR #E0014B/8

Mfr description
E0014B/8 LINEMAN GLOVES CLASS 00 LOW V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.45/each

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    14 in

Details

  • AC Maximum Use Voltage
    500 V
  • AC Test Voltage
    2500 V
  • Class Number
    00
  • Color
    Black
  • Cuff Type
    Straight
  • Material
    Natural Rubber
  • Standards Met
    ASTM D120, IEC EN60903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)