Motion
E114RB/7

SALISBURY
E114RB/7

Electrical/Lineman Insulating Gloves - Size 7, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
Mi Item #06589377
MFR #E114RB/7
Price$344.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E114RB/7

Electrical/Lineman Insulating Gloves - Size 7, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
Mi Item #06589377
MFR #E114RB/7

Mfr description
E114RB/7 LINEMAN GLOVES CLASS 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.66/each

Specifications

Dimensions

  • Glove Size
    7
  • Length  
    14 in

Details

  • AC Maximum Use Voltage
    7500 V
  • AC Test Voltage
    10000 V
  • Class Number
    1
  • Color
    Black
  • Cuff Type
    Straight
  • Material
    Natural Rubber
  • Standards Met
    ASTM D120, IEC EN60903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)