Motion
E114YB/8

SALISBURY
E114YB/8

Electrical/Lineman Insulating Gloves - Size 8, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
MI ITEM #06589380
MFR #E114YB/8
List Price$344.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E114YB/8

Electrical/Lineman Insulating Gloves - Size 8, Natural Rubber, Straight Cuff, 14 in Long, Class Number: 1
MI ITEM #06589380
MFR #E114YB/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.66/each for your price

Overview

Mfr description
E114YB/8 LINEMAN GLOVES CLASS 1

Specifications

  • Glove Size
    8
  • Class Number
    1
  • Length
  • Color
    Black / Yellow
  • Material
    Natural Rubber
  • Cuff Type
    Straight
  • Standards Met
    ASTM D120, IEC EN60903
  • AC Maximum Use Voltage
    7500 V
  • AC Test Voltage
    10000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text