Motion
208KPPB52
Farm Implement Bearing - Hex, 1.1260 in Bore, 3.1496 in OD, 28 mm Width, Double Sealed
MI ITEM #06589671
MFR #208KPPB52
Price$150.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 1.1260 in Bore, 3.1496 in OD, 28 mm Width, Double Sealed
MI ITEM #06589671
MFR #208KPPB52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.41/each

Specifications

Dimensions

  • Bore Diameter
    1.1260 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    208HPPB52 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.1260 in bore diameter, double sealed closure, 80 mm outside diameter, and 28 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    208KPPB52
  • Max Rpm
    800 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Triple Lip - P, TRL Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969884

Overview

Mfr description
208HPPB52 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought