Motion
C16B-3 RIV X 10  ft

PEER CHAIN
C16B-3 RIV X 10 ft

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06590227
MFR #C16B-3 RIV X 10 ft
Price$94.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C16B-3 RIV X 10 ft

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06590227
MFR #C16B-3 RIV X 10 ft

Mfr description
C16B-3 X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.04/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pitch
    1 in
  • Plate Height
    0.4410 in
  • Tensile Strength
    ft-lbs
  • Weight
    5.4 lbs
  • Weight per Foot
    5.4 lbs, 8.036 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    C16B-3 RIV X 10 ft
  • Manufacturer Stock Number
    31449
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)