Motion
R412010698

AVENTICS
R412010698

Pneumatic Shock Absorber - SA2 Series, 14 mm Stroke, Self Compensating Type
MI ITEM #06590292
MFR #R412010698
List Price$200.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010698

Pneumatic Shock Absorber - SA2 Series, 14 mm Stroke, Self Compensating Type
MI ITEM #06590292
MFR #R412010698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.09/each for your price

Overview

Mfr description
R412010698 SHOCK ABSORBER

Specifications

  • Stroke
    14 mm
  • Max Energy Absorption Frequency
    11240 lb/hr
  • Max Energy Absorption Per Cycle
    6.74 lbs
  • Shock Absorber Type
    Self Compensating
  • Series
    SA2
  • Extended Spring Force
    2.92 lbs
  • Compressed Spring Force
    5.17 lbs
  • Mounting Thread
    M14 x 1.5
  • Overall Length
    87.5 mm
  • Overall Width
    14 mm
  • Weight
    0.063
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text