Motion
KRV 16 PPA

SKF
KRV 16 PPA

Crowned Cam Follower-Hex Head - KRV Series, 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06590337
MFR #KRV 16 PPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KRV 16 PPA

Crowned Cam Follower-Hex Head - KRV Series, 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06590337
MFR #KRV 16 PPA

Mfr description
KRV 16 PPA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    4 mm
  • Overall Length
    28 mm
  • Roller Diameter  
    16
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Size
    M6
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571594460
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4.73 kN
  • Radial Static Load Capacity
    6.55 kN
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    KRV
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316571594460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)