Motion
19-D355/M
Glove made with Dyneema - ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #06590400
MFR #19-D355/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Dyneema - ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #06590400
MFR #19-D355/M

Mfr description
19-D355/M G-TEK 3GX SALT/PEPPER DYNEEMA
  • Seamless knit construction provides comfort without sacrificing dexterity;Kevlar/Spandex fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity;Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power;Knit Wrist helps prevent dirt and debris from entering the glove;Color coded hems for easy size identification;Launderable for extended life and to reduce replacement costs;This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 cm
  • Size
    M

Details

  • Ansi Isea Cut Resistance Level
    Level 3
  • Coating
    Nitrile
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4443
  • Features
    Color coded hems for easy size identification, Kevlar/Spandex fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Knit Wrist helps prevent dirt and debris from entering the glove, Launderable for extended life and to reduce replacement costs, Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power, Seamless knit construction provides comfort without sacrificing dexterity, This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema Diamond Technology
  • Lining Material
    Dyneema Diamond Technology
  • Manufacturer Upc Number
    616314167867
  • Product Types
    Safety Gloves
  • Spec Sheet
  • UPC_NO
    616314167867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)